Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Capacitors, 97F Series
97F5436BX
GE Capacitors, 97F Series
Capacitor, 6 MFD, 440VAC/1000VDC,
MFG Item Number
97F5436BX
This item cannot be canceled or returned
Description
Capacitor, 6 MFD, 440VAC/1000VDC,
1.5uf to 120uf 240VAC to 660VAC ‑40 to 158 Degrees F Metallized Polypropylene Quick Connect Terminals This series of Gem III is specifically designed for general purpose AC applications in power supplies, UPS and power conversion equipment as well as applications such as AC filters where harmonic frequencies greater than 60Hz are common.
60,000 Hours Operating Life RoHS Versions Available
Specifications
Specifications
Manufacturer Part Number
97F5436BX
Manufacturer
GE
Product Series
97F
Family Series
GE Capacitors, 97F Series
Description
Capacitor, 6 MFD, 440VAC/1000VDC, Can, General Purpose, Oval Case in.Ain., 2.16in.x1.31in.x2.88in.H, Individual Box
Capacitor Type
DC
Diameter
1.25 "
Capacitance
6 µF
Composition
Metallized Polypropylene
Tolerance %
±6 %
DC Voltage
440 VDC
Operating Temperature
-40-158 °F
Package Type
Radial Oval
Lead Type
0.250 Quick Connect
Material
Aluminum
Height
2.88 "
Net Weight
0 lbs
Gross Weight
0 lbs
97F5436BX
GE Capacitors, 97F Series