97F8064

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97F8064

GE Capacitors, 97F Series

97F8064

GE Capacitors, 97F Series
Capacitor, 25 MFD, 370VAC, Can,
MFG Item Number
97F8064
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Capacitors, 97F Series
Item #
97F8064
Capacitor, 25 MFD, 370VAC, Can,

97F Series Information

  • 1.5uf to 120uf
  • 240VAC to 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general purpose AC applications in power supplies, UPS and power conversion equipment as well as applications such as AC filters where harmonic frequencies greater than 60Hz are common.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Videos

Specifications

Specifications
Manufacturer Part Number 97F8064
Manufacturer GE
Product Series 97F
Family Series GE Capacitors, 97F Series
Description Capacitor, 25 MFD, 370VAC, Can, General Purpose, Round Case in.Pin., 1.75in.Dia x 3.88in.H
Capacitor Type AC
Diameter 1.75 "
Single/Dual Single
Capacitance 25 µF
Composition Oil Filled
AC Voltage 370 VAC
Package Type Radial Round
Lead Type Quick Connect
Lead Spacing 0.81 "
Material Metal Can
Length 0.82 "
Height 3.88 "
Width 1.75 "
Depth 1.88 "
Comments 4 Blades/Terminal, .250x.031
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
97F8064S
97F8064S
GE Capacitors, 97F Series