97F8065

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97F8065 GE Capacitors, 97F Series, Capacitor, 30 MFD, 370VAC, Can,

MFG Item Number
97F8065

97F8065 GE Capacitors, 97F Series, Capacitor, 30 MFD, 370VAC, Can,

MFG Item Number
97F8065
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, 97F Series
Item #
97F8065
Capacitor, 30 MFD, 370VAC, Can,

97F Series Information

  • 1.5uf to 120uf
  • 240VAC to 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general purpose AC applications in power supplies, UPS and power conversion equipment as well as applications such as AC filters where harmonic frequencies greater than 60Hz are common.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Videos

Specifications

Specifications
Manufacturer Part Number 97F8065
Manufacturer GE
Product Series 97F
Family Series GE Capacitors, 97F Series
Description Capacitor, 30 MFD, 370VAC, Can, General Purpose, Round Case in.Pin., 1.75in.Dia x 3.88in.H
Capacitor Type AC
Single/Dual Single
Capacitance 30 µF
Composition Metallized Polypropylene
Tolerance % ±6 %
AC Voltage 370 VAC
Operating Temperature -40-158 °F
Package Type Radial Round
Lead Type Terminal
Lead Spacing 0.81 "
Material Metal Can
Length 0.52 "
Height 3.88 "
Width 1.75 "
Depth 1.88 "
Net Weight 0.37 lbs
Gross Weight 0.37 lbs
Alternatives
97F8065S
97F8065S
GE Capacitors, 97F Series