Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97F8243

GE Capacitors

97F8243

GE Capacitors
Capacitor, 3 MFD, 600VAC, Can,
MFG Item Number
97F8243
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Capacitors, Series
Item #
97F8243
Capacitor, 3 MFD, 600VAC, Can,

Series Information

  • 1.5uf to 120uf
  • 240VAC to 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general purpose AC applications in power supplies, UPS and power conversion equipment as well as applications such as AC filters where harmonic frequencies greater than 60Hz are common.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Videos

Specifications

Specifications
Manufacturer Part Number 97F8243
Manufacturer GE
Family Series GE Capacitors
Description Capacitor, 3 MFD, 600VAC, Can, General Purpose, Oval Case in.Ain., 2.16in.x1.31in.x2.88in.H
Capacitor Type AC
Single/Dual Single
Capacitance 3 µF
Composition Metallized Polypropylene
Tolerance % ±6 %
AC Voltage 600 VAC
Operating Temperature -40-158 °F
Package Type Radial Oval
Lead Type Terminal
Lead Spacing 0.81 "
Material Metal Can
Length 0.52 "
Height 2.88 "
Width 2.16 "
Depth 1.31 "
Net Weight 0 lbs
Gross Weight 0 lbs