97F9002BX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97F9002BX

GE Capacitors, 97F Series

97F9002BX

GE Capacitors, 97F Series
Capacitor, 10 MFD, 370VAC, Can,
MFG Item Number
97F9002BX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Capacitors, 97F Series
Item #
97F9002BX
Capacitor, 10 MFD, 370VAC, Can,

97F Series Information

  • Proven EIA‑456 Compliant 60,000 Hour Reliability
  • High‑Grade Metalized polypropylene Film
  • Contains Proprietary Dielektrol VI Oil
  • UL Approved and Patented pressure Sensitive Interrupter
  • RoHS Compliant
This capacitor series is designed specifically for the motor run applications where the capacitors are used in conjunction with permanent split capacitor type motors. They may be used on either 50 or 60‑Hertz systems but should not be used at higher frequencies or in applications where higher frequency harmonics are present. For those types of applications the General Purpose AC Capacitors should be used.

Videos

Specifications

Specifications
Manufacturer Part Number 97F9002BX
Manufacturer GE
Product Series 97F
Family Series GE Capacitors, 97F Series
Description Capacitor, 10 MFD, 370VAC, Can, Single, motor Run, Oval Case in.Ain., 2.16in.x1.31in.x2.88in.H, Box Packaging
Diameter 1.25 "
Single/Dual Single
Capacitance 10 µF
Composition Metallized Polypropylene
Tolerance % ±6 %
AC Voltage 370 VAC
Operating Temperature -40-158 °F
Package Type Radial Oval
Lead Type Quick Connect
Material Aluminum
Height 2.88 "
Width 2.16 "
Depth 1.31 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
97F9002
97F9002
GE Capacitors, GEM III Series