97F9004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
97F9004 GE Capacitors, 97F Series, CAPACITOR, 15 MFD, 370VAC, CAN
MFG Item Number
97F9004

97F9004 GE Capacitors, 97F Series, CAPACITOR, 15 MFD, 370VAC, CAN

MFG Item Number
97F9004
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, 97F Series
Item #
97F9004
CAPACITOR, 15 MFD, 370VAC, CAN

97F Series Information

  • Proven EIA‑456 Compliant 60,000 Hour Reliability
  • High‑Grade Metalized polypropylene Film
  • Contains Proprietary Dielektrol VI Oil
  • UL Approved and Patented pressure Sensitive Interrupter
  • RoHS Compliant
This capacitor series is designed specifically for the motor run applications where the capacitors are used in conjunction with permanent split capacitor type motors. They may be used on either 50 or 60‑Hertz systems but should not be used at higher frequencies or in applications where higher frequency harmonics are present. For those types of applications the General Purpose AC Capacitors should be used.

Videos

Specifications

Specifications
Manufacturer Part Number 97F9004
Manufacturer GE
Product Series 97F
Family Series GE Capacitors, 97F Series
Description CAPACITOR, 15 MFD, 370VAC, CAN FILM COMPOSITION, +-6pct. TOLERANCE MOTOR RUN
Diameter 1.25 "
Single/Dual Single
Capacitance 15 µF
Composition Metallized Polypropylene
Tolerance % ±6 %
AC Voltage 370 VAC
Operating Temperature -104-158 °F
Package Type Radial Oval
Lead Type Quick Connect
Lead Spacing 0.81 "
Material Aluminum
Length 0.52 "
Height 3.88 "
Width 2.16 "
Depth 1.31 "
Comments Terminals-.250x.031
Net Weight 0.36 lbs
Gross Weight 0.36 lbs