980
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

980

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

980

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
3 1/2 AND 4 SHT STEEL FORM 8 CVR
MFG Item Number
980
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Outlet Bodies, CONDULET Series
Item #
980
3 1/2 AND 4 SHT STEEL FORM 8 CVR

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 980
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 8 cover, Sheet steel, 3-1/2 or 4
Style Form 8
Gasket Included No
Connection Type Screw
Hub Size 3-1/2 ", 4 "
Composition Steel
Approvals CSA, UL
Comments Sheet Steel
Net Weight 1.73 lbs
Gross Weight 1.73 lbs
Alternatives
980F
980F
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series