Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9800-682-1 BEI Sensors Linear Transducers, Rotary Potentiometer, 9800-682-1
MFG Item Number
9800-682-1
9800-682-1 BEI Sensors Linear Transducers, Rotary Potentiometer, 9800-682-1
MFG Item Number
9800-682-1
This item cannot be canceled or returned
Description
Linear Transducers, Series
Rotary Potentiometer, 9800-682-1
Specifications
Specifications
| Manufacturer Part Number |
9800-682-1 |
| Manufacturer |
BEI Sensors |
| Family Series |
BEI Sensors Linear Transducers |
| Description |
Rotary Potentiometer, 9800-682-1 |
| Output Type |
Resistive |
| Connector |
Connector |
| Transducer Style |
External Magnet, Not Included |
| Mounting |
Chassis Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9800-682-1
BEI Sensors Linear Transducers