Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9812R5KL2.0 BEI Sensors Linear Transducers, Rotary Potentiometer, 9812R5KL2.0
MFG Item Number
9812R5KL2.0
9812R5KL2.0 BEI Sensors Linear Transducers, Rotary Potentiometer, 9812R5KL2.0
MFG Item Number
9812R5KL2.0
This item cannot be canceled or returned
Description
Linear Transducers, Series
Rotary Potentiometer, 9812R5KL2.0
Specifications
Specifications
| Manufacturer Part Number |
9812R5KL2.0 |
| Manufacturer |
BEI Sensors |
| Family Series |
BEI Sensors Linear Transducers |
| Description |
Rotary Potentiometer, 9812R5KL2.0 |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Connector |
| Transducer Style |
External Magnet, Not Included |
| Mounting |
Chassis Mount |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
9812R5KL2.0
BEI Sensors Linear Transducers