Series Information
| Manufacturer Part Number | 98171 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Marking Flags, 5 H x 4 W x 30 L, Pack of 100 Each, Black on Yellow |
| Application | Cable & Wire Marking, Electrical Marking |
| Material Type | Steel |
| Text Color | Black |
| Background Color | Yellow |
| Special Environment Type | Outdoor Use |
| Label Height | 4 " |
| Language | English |
| Legend | Buried Gas Line |
| Net Weight | 0 lbs |
| Gross Weight | 0.0681 lbs |