Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

98173

Brady Labels

98173

Brady Labels
MRK FLAG 4WX5H PVC30H STL ROD-RED FLAG
MFG Item Number
98173
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
98173
MRK FLAG 4WX5H PVC30H STL ROD-RED FLAG

Series Information

Specifications

Specifications
Manufacturer Part Number 98173
Manufacturer Brady
Family Series Brady Labels
Description Marking Flags, 5 H x 4 W x 30 L, Pack of 100 Each, Red
Application Cable & Wire Marking, Electrical Marking
Material Type Plastic, Steel
Background Color Red
Special Environment Type Outdoor Use
Label Height 4 "
Net Weight 0 lbs
Gross Weight 81.625 lbs