982116
Cal Controls Process Controllers, 9900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

982116

Cal Controls Process Controllers, 9900 Series

982116

Cal Controls Process Controllers, 9900 Series
9900 Series 1/16 DIN Controller
MFG Item Number
982116
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 9900 Series
Item #
982116
9900 Series 1/16 DIN Controller

9900 Series Information

  • 1/16 DIN (48 x 48mm)
  • Supports Heat‑Cool Strategy
  • Auto‑Tune or Push‑to‑Tune at Setpoint
  • 5A Output Relay on Main Control Output
  • Dual Output Versions Can Plug into 11‑Pin Base
At time of launch, CAL9900 was a pioneering 1/16DIN controller and continues to be used in many temperature control applications to this day.


Specifications

Specifications
Manufacturer Part Number 982116
Manufacturer Cal Controls
Product Series 9900
Family Series Cal Controls Process Controllers, 9900 Series
Description 9900 Series 1/16 DIN Controller
Power Supply 110 VAC
Nominal Voltage 120 VAC
Input Type Millivolts DC, RTD, Thermocouple
Output Type Relay, Solid State AC
Number of Outputs 2
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, UL
Comments Three-wire RTD input
Net Weight 0 lbs
Gross Weight 0 lbs