Series Information
| Manufacturer Part Number | 98219 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Lockout Tagout Tag PELIGRO Polyester 5.75 x 3 Black, Red on White 25/PK |
| Material Type | Polyester |
| Background Color | Black, Red, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | Spanish |
| Legend | No Operar Esta tarjeta/Traba Solo Puede Ser Retirada Por_Nombre_Dept_Tiempo Estimado De Reparacion_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.0334 lbs |