Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
982212 Cal Controls Process Controllers, 9900 Series, 9900 Series 1/16 DIN Controller
982212 Cal Controls Process Controllers, 9900 Series, 9900 Series 1/16 DIN Controller
This item cannot be canceled or returned
Description
Process Controllers, 9900 Series
9900 Series 1/16 DIN Controller
- 1/16 DIN (48 x 48mm)
- Supports Heat‑Cool Strategy
- Auto‑Tune or Push‑to‑Tune at Setpoint
- 5A Output Relay on Main Control Output
- Dual Output Versions Can Plug into 11‑Pin Base
At time of launch, CAL9900 was a pioneering 1/16DIN controller and continues to be used in many temperature control applications to this day.
Specifications
Specifications
| Manufacturer Part Number |
982212 |
| Manufacturer |
Cal Controls |
| Product Series |
9900 |
| Family Series |
Cal Controls Process Controllers, 9900 Series |
| Description |
9900 Series 1/16 DIN Controller |
| Power Supply |
110 VAC |
| Nominal Voltage |
120 VAC |
| Input Type |
Millivolts DC, RTD, Thermocouple |
| Output Type |
Solid State AC |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, E, J, K, L, N, R, S, T |
| Approvals |
CE, UL |
| Comments |
Three-wire RTD input |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
982212
Cal Controls Process Controllers, 9900 Series