98221K
Omega Engineering Thermocouples

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
98221K Omega Engineering Thermocouples, Unique Surface Thermocouple Probe
MFG Item Number
98221K

98221K Omega Engineering Thermocouples, Unique Surface Thermocouple Probe

MFG Item Number
98221K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
98221K
Unique Surface Thermocouple Probe

Series Information

Specifications

Specifications
Manufacturer Part Number 98221K
Manufacturer Omega Engineering
Family Series Omega Engineering Thermocouples
Description Unique Surface Thermocouple Probe, Teflon Block, K Type, 0 C to 250 C, 60 " Cable, TPE, Miniature CONN w/Molded Strain Relief, ANSI, Swivel Head Perpendicular, 98000 Series, Each
Calibration Type K
Length 60 "
Output Type Mini Connector
Insulation Material TPE
Maximum Temperature 480 °F
Approvals ANSI
Net Weight 0.77 lbs
Gross Weight 0.77 lbs