Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

98455

Brady Tape

98455

Brady Tape
BLACK RESILIENT ANTI-SKID TAPE 4 INCH
MFG Item Number
98455
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
98455
BLACK RESILIENT ANTI-SKID TAPE 4 INCH

Series Information

Specifications

Specifications
Manufacturer Part Number 98455
Manufacturer Brady
Family Series Brady Tape
Description Safety Track Resilient Tapes, Calendared Vinyl, Black, 4 x 60'
Type Anti-Skid Tape
Color Black
Width 4 "
Approvals ANSI, OSHA
Net Weight 0 lbs
Gross Weight 0.2003 lbs