Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

98848

Brady Cable Ties

98848

Brady Cable Ties
NYLON CABLE TIES 3.6X205MM BLK PK100
MFG Item Number
98848
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
98848
NYLON CABLE TIES 3.6X205MM BLK PK100

Series Information

Specifications

Specifications
Manufacturer Part Number 98848
Manufacturer Brady
Family Series Brady Cable Ties
Description Valve Tag Cable Ties, 0.14 W x 8 L, Nylon
Length 8 "
Type Nylon Tie
Width 0.14 "
Material Nylon
Color Black
Net Weight 0 lbs
Gross Weight 0.0125 lbs