Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

98853

Brady Cable Ties

98853

Brady Cable Ties
NYLON CABLE TIES 3.6X205MM PURP PK100
MFG Item Number
98853
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
98853
NYLON CABLE TIES 3.6X205MM PURP PK100

Series Information

Specifications

Specifications
Manufacturer Part Number 98853
Manufacturer Brady
Family Series Brady Cable Ties
Description Valve Tag Cable Ties, Purple
Length 8 "
Type Nylon Tie
Width 0.14 "
Material Nylon
Color Purple
Net Weight 0 lbs
Gross Weight 3.375 lbs