Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

98854

Brady Cable Ties

98854

Brady Cable Ties
NYLON CABLE TIES 3.6X205MM RED PK100
MFG Item Number
98854
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
98854
NYLON CABLE TIES 3.6X205MM RED PK100

Series Information

Specifications

Specifications
Manufacturer Part Number 98854
Manufacturer Brady
Family Series Brady Cable Ties
Description Valve Tag Cable Ties, Red
Length 8 "
Type Nylon Tie
Width 0.14 "
Material Nylon
Color Red
Net Weight 0 lbs
Gross Weight 0.0125 lbs