98857
Brady Chain, BEADED CHAIN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

98857 Brady Chain, BEADED CHAIN Series, STAINLESS STEEL, 4-1/2 LENGTH

MFG Item Number
98857

98857 Brady Chain, BEADED CHAIN Series, STAINLESS STEEL, 4-1/2 LENGTH

MFG Item Number
98857
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chain, BEADED CHAIN Series
Item #
98857
STAINLESS STEEL, 4-1/2 LENGTH

BEADED CHAIN Series Information

Brady beaded chain is extremely flexible and is typically used for securing hanging tags to pipes or valves. 4‑1/2 inch pre‑cut chains with locking links are sold in packages of 100. All chains are #6 size and are available in brass, nickel plate, aluminum, and stainless steel.

Specifications

Specifications
Manufacturer Part Number 98857
Manufacturer Brady
Product Series BEADED CHAIN
Family Series Brady Chain, BEADED CHAIN Series
Description Beaded Chain, 4.5 L, Stainless Steel
Composition Stainless Steel
Gauge #6
Length 4.5 "
Package Type Bag
Net Weight 0 lbs
Gross Weight 62.875 lbs