98BG-E1
Edwards Signaling Visual Signaling Devices, 96B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

98BG-E1

Edwards Signaling Visual Signaling Devices, 96B Series

98BG-E1

Edwards Signaling Visual Signaling Devices, 96B Series
Sm Strobe 12V Dc Green
MFG Item Number
98BG-E1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 96B Series
Item #
98BG-E1
Sm Strobe 12V Dc Green

96B Series Information

  • 12~36 VDC, 120 VAC or 240 VAC
  • 6 Lens Colors
  • Weatherproof
  • Variety of Mounting Options
  • UL Approved; AC models cUL
The Edwards 96B Series AdaptaBeacon Light Duty strobe lights are low profile units that are designed for light duty applications in industrial, commercial, and institutional applications where short term intermittent visual signaling is required. A series of complementing fresnels cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception. Beam distance is increased with external fresnel lenses.

The 96B Series trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation. May be direct or 1/2" (13mm) conduit mounted on any plane. However, vertical installation ensures maximum beam width projection. For weatherproof installations units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket.

The 96B Series strobe is usually used where a smaller output is desired or where multiple, smaller strobes are required. They are ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish or where ambient noise levels make audible signals difficult to hear. The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations.

Specifications

Specifications
Manufacturer Part Number 98BG-E1
Manufacturer Edwards Signaling
Product Series 96B
Family Series Edwards Signaling Visual Signaling Devices, 96B Series
Description Sm Strobe 12V Dc Green
Operation Strobe
Voltage 12 VDC
Nominal Voltage 12 VDC
Color Green
Lamp Type Strobe
Flash Rate/Minute 65
Mounting Conduit, Direct
Hazardous Location No
Explosion Proof No
Candlepower 300,000
Current Rating 0.5 A
NEMA Rating NEMA 4X
Approvals UL
Net Weight 1.32 lbs
Gross Weight 1.6 lbs