99
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

99

Eaton's Crouse-Hinds series Fittings

99

Eaton's Crouse-Hinds series Fittings
4 BUSHING PENNY
MFG Item Number
99
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
99
4 BUSHING PENNY

Series Information

Specifications

Specifications
Manufacturer Part Number 99
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series rigid/IMC bushing penny, Steel, 4
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 4 "
Material Steel
Net Weight 0.14 lbs
Gross Weight 0.14 lbs