Series Information
| Manufacturer | Bryant Electric |
|---|---|
| Family Series | Bryant Electric Switches |
| Manufacturer Part Number | 9901GLI |
| Description | Switches and Lighting Controls, Illuminated Industrial Grade Fashion Series, Rocker Switches, General Purpose AC, Single Pole, 20A 120V AC, Back and Side Wired, Ivory |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Single Pole |
| Operator | Ivory |
| Current Rating | 20 A |
| Wiring | Back and Side Wired |
| Illuminated | Yes |
| Locking | No |
| Grade | Commercial |
| Approvals | CSA, UL |
| Comments | Self-Grounding |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |