9901NLW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9901NLW Bryant Electric Switches, SWITCH, DEC, SP, 20A, 120V, NL, WH

MFG Item Number
9901NLW

9901NLW Bryant Electric Switches, SWITCH, DEC, SP, 20A, 120V, NL, WH

MFG Item Number
9901NLW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9901NLW
SWITCH, DEC, SP, 20A, 120V, NL, WH

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 9901NLW
Description Switches and Lighting Control, Decorator Switch,Commercial Grade, Single Pole, 20A 120V, With Nightlight, White
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator White
Current Rating 20 A
Wiring Back and Side Wired
Illuminated Yes
Locking No
Grade Commercial
Approvals CSA, UL
Comments Rocker With Nightlight
Net Weight 0.3 lbs
Gross Weight 0.3 lbs