9901PLI120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9901PLI120 Bryant Electric Switches, FASHION, SP, 20A 120V, PL RD

MFG Item Number
9901PLI120

9901PLI120 Bryant Electric Switches, FASHION, SP, 20A 120V, PL RD

MFG Item Number
9901PLI120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9901PLI120
FASHION, SP, 20A 120V, PL RD

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 9901PLI120
Description Switches and Lighting Controls, Pilot Light Industrial Grade Fashion Series, Rocker Switches, General Purpose AC, Single Pole, 20A 120V AC, Back and Side Wired, Red
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Ivory
Current Rating 20 A
Wiring Back and Side Wired
Illuminated Yes
Locking No
Grade Commercial
Approvals CSA, UL
Comments Self-Grounding
Net Weight 0.3 lbs
Gross Weight 0.3 lbs