Series Information
| Manufacturer | Bryant Electric |
|---|---|
| Family Series | Bryant Electric Switches |
| Manufacturer Part Number | 9903W |
| Description | Switches and Lighting Controls, Industrial Grade Fashion Series, Rocker Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, White |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Three Way |
| Operator | White |
| Current Rating | 20 A |
| Wiring | Back and Side Wired |
| Illuminated | No |
| Locking | No |
| Grade | Commercial |
| Approvals | CSA, UL |
| Comments | Self-Grounding |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |