Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

99055

Brady Tape

99055

Brady Tape
GLOW-IN-DARK ANTI-SKID CLEAT 6X24 10PC
MFG Item Number
99055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
99055
GLOW-IN-DARK ANTI-SKID CLEAT 6X24 10PC

Series Information

Specifications

Specifications
Manufacturer Part Number 99055
Manufacturer Brady
Family Series Brady Tape
Description Glow-in-the-Dark Anti-Skid Tape, Polyester, 6 x 24
Type Anti-Skid Tape
Color Glow
Width 24 "
Approvals ANSI, OSHA
Operating Temperature 158 °F 
Net Weight 0 lbs
Gross Weight 0.1069 lbs