Series Information
| Manufacturer Part Number | 99107 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Tag TARGET ORGANS AFFECTED HEALTH HAZARD SPEC PROTECTION Polyester 5.75x3 25PK |
| Material Type | Polyester |
| Background Color | Black, Blue, Red, Yellow, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Target Organs Affected Health Hazard_Fire Hazard_Reactivity_Special Protection Consult Corresponding MSDS For Futher Hazardous Information And Instructions |
| Net Weight | 0 lbs |
| Gross Weight | 0.0306 lbs |