Series Information
| Manufacturer Part Number | 99177 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Substance Identity Container Lbls Paper 8H x 3W BK/BL/RD/YL on WT 500/RL |
| Material Type | Paper |
| Material Description | Self-Sticking |
| Adhesive | Yes |
| Background Color | Black, Blue, Red, Yellow, White |
| Special Properties | Permanent Adhesive |
| Label Height | 8 " |
| Label Width | 3 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.2322 lbs |