B-235 Paper Series Information
| Manufacturer Part Number | 99182 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-235 Paper |
| Family Series | Brady Labels, B-235 Paper Series |
| Description | Hazardous Communication Right-to-Know Labels - Coated Paper, Pack of 100 Labels |
| Material Type | Paper |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Blue/Red/Yellow |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-149 °F |
| Label Height | 7 " |
| Label Width | 10 " |
| Language | English |
| Legend | Health Flammability Reactivity Protective Equipment |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.1219 lbs |