Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
99189 Brady Signs & Signage, HMIG MAGNETIC CONTENTS SIGNREACTIVITY
MFG Item Number
99189

99189 Brady Signs & Signage, HMIG MAGNETIC CONTENTS SIGNREACTIVITY

MFG Item Number
99189
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
99189
HMIG MAGNETIC CONTENTS SIGNREACTIVITY

Series Information

Specifications

Specifications
Manufacturer Part Number 99189
Manufacturer Brady
Family Series Brady Signs & Signage
Description CONTENTS Chemical Quantity Sign, 15 H x 12 W, Black/Blue/Red/Yellow on White
Background Color White
Header Chemical
Legend Chemical Quantity
Material Description Magnetic
Height 15 "
Width 12 "
Approvals OSHA
Net Weight 0.37 lbs
Gross Weight 0.37 lbs