Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

99289

Brady Wire Basket Trays

99289

Brady Wire Basket Trays
Lockout Procedure Station With Binder
MFG Item Number
99289
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Series
Item #
99289
Lockout Procedure Station With Binder

Series Information

Specifications

Specifications
Manufacturer Part Number 99289
Manufacturer Brady
Family Series Brady Wire Basket Trays
Description Lockout Procedure Station With Binder
Nominal Length 20 "
Nominal Width 14 "
Material Polystyrene
Net Weight 0 lbs
Gross Weight 0.2369 lbs