99330
Vibra-Tite Chemicals, RTV Silicone Gasket Makers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

99330

Vibra-Tite Chemicals, RTV Silicone Gasket Makers Series

99330

Vibra-Tite Chemicals, RTV Silicone Gasket Makers Series
Heavy Body Black Gasket Maker 300 mL
MFG Item Number
99330
More specs
This item cannot be canceled or returned

Obsolete

Description

Chemicals, RTV Silicone Gasket Makers Series
Item #
99330
Heavy Body Black Gasket Maker 300 mL

RTV Silicone Gasket Makers Series Information

Designed for use in mechanical assemblies, RTV Silicones create a "formed‑in‑place" gasket with excellent resistance to temperature, moisture, vibration, and weathering. RTV Silicones can eliminate the need for costly cut gaskets.

  • Adhesion to many substrates
  • Withstands extreme temperature cycling
  • Excellent chemical resistance
  • One‑part formulations
  • Room temperature curing
  • Extremely flexible

Specifications

Specifications
Manufacturer Part Number 99330
Manufacturer Vibra-Tite
Product Series RTV Silicone Gasket Makers
Family Series Vibra-Tite Chemicals, RTV Silicone Gasket Makers Series
Description Heavy Body Black Gasket Maker 300 mL
Color Black
Temp Range -75-500 °F
Gross Weight 1 lb
Net Weight 1 lb