99425
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

99425

Brady Labels, B-235 Paper Series

99425

Brady Labels, B-235 Paper Series
NFPA TARGET ORGAN LBL, 7X8, 100/PKG
MFG Item Number
99425
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
99425
NFPA TARGET ORGAN LBL, 7X8, 100/PKG

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 99425
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description NFPA Target Organ Label, 7 H x 8 W
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color Black/Blue/Red/Yellow
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-149 °F
Label Height 7 "
Label Width 8 "
Language English
Legend Chemical Name: Health Hazard Fire Hazard Specific Hazard Instability
Approvals OSHA
Net Weight 1.38 lbs
Gross Weight 1.38 lbs