B-302 Polyester Series Information
| Manufacturer Part Number | 99456 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-302 Polyester |
| Family Series | Brady Labels, B-302 Polyester Series |
| Description | Arc Flash Labels, Arc Flash Hazard - Self-Sticking Polyester, English/Spanish Bilingual, Pack of 5 Labels, Black/Orange on White |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Orange |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Label Height | 3.5 " |
| Label Width | 6 " |
| Language | English |
| Legend | Warning Advertencia Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate |
| Approvals | NEC, OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0031 lbs |