Series Information
| Manufacturer Part Number | 996049 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Fittings |
| Description | Screw Plug M12 Metal |
| Connection Type | Hex Head |
| Trade Size | M12 |
| Material | Brass, Nickel |
| Composition | Metallic |
| Protection Rating | IP65, IP66K, IP67, IP69K |
| Hazardous Location | No |
| Mounting | Threaded |
| Net Weight | 0.0218 lbs |
| Gross Weight | 0.0218 lbs |