Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Complex Environment Series Information
| Manufacturer Part Number | 9965PW |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton Arrow Hart watertight locking plug, 18-10 AWG, 20A, Industrial, 125/250V, Back wiring, Yellow, Watertight, Three-pole, Three-wire, non-grounding, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in |
| Current Rating | 20 A |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Phase | 1 |
| Connection Type | Plug |
| NEMA Configuration | Non-NEMA |
| Watertight | Yes |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |