Series Information
| Manufacturer Part Number | 9967NSY |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Industrial, Male Nylon Plug, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non Grounding, Non-NEMA, Screw Terminal, Yellow |
| Current Rating | 20 A |
| Number of Poles | 4 |
| Number of Wires | 4 |
| Voltage | 120 VAC, 208 VAC |
| Phase | 3Y |
| Connection Type | Plug |
| NEMA Configuration | Non-NEMA |
| Watertight | No |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | CSA, UL |
| Comments | Replacement Use Only |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |