99772716

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

99772716

Crouzet Timers, CHM Series

99772716

Crouzet Timers, CHM Series
CHM48,Hour Meter,187-264VAC,60Hz,
MFG Item Number
99772716
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Timers, CHM Series
Item #
99772716
CHM48,Hour Meter,187-264VAC,60Hz,

CHM Series Information

  • Hour Counters
  • Without Manual Reset
  • White Digits on Black Background, 4mm Height
  • Highly Resistant to Shocks and Impacts
  • Panel Mounted
Crouzet CHM hour counters accept a wide variety of AC and DC input voltages. With a 100,000 hour limit and two decimal precision, CHM counters provide large capacity and accuracy. Boasting high front face IP ratings and vibration resistance, the CHM series excels in tough environments.


Specifications

Specifications
Manufacturer Part Number 99772716
Manufacturer Crouzet
Product Series CHM
Family Series Crouzet Timers, CHM Series
Description CHM48,Hour Meter,187-264VAC,60Hz, Electromechanical
Voltage 240 VAC
Mounting DIN - 1/16
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Screw Terminals
Timing Activation While Powered
Status Indicator No
Protection Rating IP52
Resettable No
Approvals UL
Net Weight 0.1211 lbs
Gross Weight 0.1211 lbs