99776710

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

99776710

Crouzet Counters, CIM Series

99776710

Crouzet Counters, CIM Series
Impulse Counter,W/Reset,36x48mm,
MFG Item Number
99776710
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, CIM Series
Item #
99776710
Impulse Counter,W/Reset,36x48mm,

CIM Series Information

  • Five or Six Digits
  • With or Without Manual Reset
  • White Digits on Black Background, 4mm Height
  • Panel Mount with Built‑In Clips or Screws
Crouzet CIM impulse counters feature multiple sizes, from compact 15mm widths up to 36mm. Counters have 6 digits without a manual reset and 5 digits with a push button reset. Count rates are typically 1080 CPM for AC models and 1500 CPM for DC. The CIM series is highly resistant to environmental factors.

Specifications

Specifications
Manufacturer Part Number 99776710
Manufacturer Crouzet
Product Series CIM
Family Series Crouzet Counters, CIM Series
Description Impulse Counter,W/Reset,36x48mm, 230VAC,Electromechanical
Nominal Voltage 240 VAC
Voltage 230 VAC
Continuous Operation Yes
Color White Text on Black Background
Number of Digits 5
Reset Push Button
Mounting Panel Mount
Digit Height (in) 0.16 "
Comments IP40, Screw-fixing to panel
Net Weight 0.1432 lbs
Gross Weight 0.1432 lbs