99779710

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

99779710 Crouzet Counters, CM Series, CMM48, Dual, Counter, 20-30VAC, 50Hz

MFG Item Number
99779710

99779710 Crouzet Counters, CM Series, CMM48, Dual, Counter, 20-30VAC, 50Hz

MFG Item Number
99779710
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, CM Series
Item #
99779710
CMM48, Dual, Counter, 20-30VAC, 50Hz

CM Series Information


Specifications

Specifications
Manufacturer Part Number 99779710
Manufacturer Crouzet
Product Series CM
Family Series Crouzet Counters, CM Series
Description CMM48, Dual, Counter, 20-30VAC, 50Hz, Electromechanical
Nominal Voltage 24 VAC
Voltage 20-30 VAC
Display Type Electromechanical
Display Size 2 Line, 7 Digit
Function Counter, Timer
Termination Screw Terminals
Mounting Panel Mount
Protection Rating IP52
Approvals CE, UL
Comments 50 Hz Operating Frequency
Net Weight 0.1432 lbs
Gross Weight 0.1432 lbs