CM Series Information
| Manufacturer Part Number | 99779712 |
|---|---|
| Manufacturer | Crouzet |
| Product Series | CM |
| Family Series | Crouzet Counters, CM Series |
| Description | CMM48, Dual, Counter, 100-130VAC, 50Hz, Electromechanical |
| Nominal Voltage | 120 VAC |
| Voltage | 100-130 VAC |
| Display Type | Electromechanical |
| Display Size | 2 Line, 7 Digit |
| Function | Counter, Timer |
| Termination | Screw Terminals |
| Mounting | Panel Mount |
| Protection Rating | IP52 |
| Approvals | CE, UL |
| Comments | 50 Hz Operating Frequency |
| Net Weight | 0.1542 lbs |
| Gross Weight | 0.1542 lbs |