99792810

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

99792810

Crouzet Timers, CHM Series

99792810

Crouzet Timers, CHM Series
CHM15,Hour Meter,4.5-35VDC,
MFG Item Number
99792810
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, CHM Series
Item #
99792810
CHM15,Hour Meter,4.5-35VDC,

CHM Series Information

  • Hour Counters
  • Without Manual Reset
  • White Digits on Black Background, 4mm Height
  • Highly Resistant to Shocks and Impacts
  • Panel Mounted
Crouzet CHM hour counters accept a wide variety of AC and DC input voltages. With a 100,000 hour limit and two decimal precision, CHM counters provide large capacity and accuracy. Boasting high front face IP ratings and vibration resistance, the CHM series excels in tough environments.


Specifications

Specifications
Manufacturer Part Number 99792810
Manufacturer Crouzet
Product Series CHM
Family Series Crouzet Timers, CHM Series
Description CHM15,Hour Meter,4.5-35VDC, Electromechanical
Voltage 12 VDC, 24 VDC, 5 VDC
Mounting Panel Mount
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Wire Leads
Timing Activation While Powered
Status Indicator No
Protection Rating IP65
Resettable No
Approvals CE, UL
Net Weight 0.0661 lbs
Gross Weight 0.0661 lbs