Series Information
| Manufacturer Part Number | 9980-2010 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Inductive Proximity |
| Description | ITBN-S4-5.8-FL-1030VDC 200MA-PNP-NO-2M-LED-PUR |
| Diameter | 5 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 0.8 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | No |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |