9991KE3
Square D Enclosures, Type K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9991KE3

Square D Enclosures, Type K Series

9991KE3

Square D Enclosures, Type K Series
Manual Switch Enclosure, 2510K,
Item Number
9991KE3
MFG Item Number
653977
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type K Series
Item #
9991KE3
Manual Switch Enclosure, 2510K,

Type K Series Information

Specifications

Specifications
Manufacturer Part Number 653977
Manufacturer Square D
Product Series Type K
Family Series Square D Enclosures, Type K Series
Description Manual Switch Enclosure, 2510K, NEMA 3R
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 1.79 lbs
Gross Weight 1.955 lbs