Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9998LH44

Square D Relays

9998LH44

Square D Relays
Contactor and Relay Coil, 120V AC
Item Number
9998LH44
MFG Item Number
255049
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
9998LH44
Contactor and Relay Coil, 120V AC

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 255049
Description Contactor and Relay Coil, 120V AC
Type Coil Kit
Coil Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs