Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9998RA5B

Square D Relays

9998RA5B

Square D Relays
Class 8965 Contactor + Starter
Item Number
9998RA5B
MFG Item Number
489943
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
9998RA5B
Class 8965 Contactor + Starter

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 489943
Description Class 8965 Contactor + Starter Contact Kit, 30A, 4-Poles
Type Contact Kit
Current Rating 30 A
Net Weight 0 lbs
Gross Weight 0 lbs