Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9998SL2
Contactor + Starter Contact Kit,
This item cannot be canceled or returned
Description
Contactor + Starter Contact Kit,
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Manufacturer Part Number |
428381 |
| Description |
Contactor + Starter Contact Kit, Size 0, 3-Poles |
| Type |
Contact Kit |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.165 lbs |