9998SL3
Name Brand Replacements™ Contactors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9998SL3

Name Brand Replacements™ Contactors

9998SL3

Name Brand Replacements™ Contactors
Contact Kit, Current Style Devices,
MFG Item Number
9998SL3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
9998SL3
Contact Kit, Current Style Devices,

Series Information

Specifications

Specifications
Manufacturer Part Number 9998SL3
Manufacturer Name Brand Replacements™
Family Series Name Brand Replacements™ Contactors
Description Contact Kit, Current Style Devices, 3-Pole, Size 1, Drop-In Replacement for Square D
Poles 3 NO
Frame Size 1, 1P
Current Rating 30 A
OEM Name Square D
Product Series Current Style
Net Weight 0.12 lbs
Gross Weight 0.12 lbs