Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9998SL3

Square D Relays

9998SL3

Square D Relays
Contactor + Starter Contact Kit,
Item Number
9998SL3
MFG Item Number
428087
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
9998SL3
Contactor + Starter Contact Kit,

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 428087
Description Contactor + Starter Contact Kit, Size 1 and 1P, 3-Poles
Type Contact Kit
Current Rating 30 A
Net Weight 0.185 lbs
Gross Weight 0.185 lbs
Alternatives
SL-3
SL-3
Name Brand Replacements™ Contactors